Skip Content

WV
BOSCH

1/4" Hex Cordless Screwgun, 18.0 Voltage, Bare Tool

  • Item # 36WH98
  • My Part #
  • Mfr. Model # SGH182B
  • Catalog Page # N/A
  • UNSPSC # 27112710
Cordless Screwgun,Bare Tool,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $192.15 / each

Web Price $213.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.02 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This screwgun's exceptional runtime accounts for up to 3400 screws drilled per charge. Ergonomic design makes it lightweight and easy to handle. Brushless motor design, combined with dustproof casing, helps to ensure long service life and minimal maintenance. The tool's balanced weight distribution helps create less strain on the user. Electronic motor and cell protection helps prevent overheating and overloading for extended runtime and overall tool life.

View More

Technical Specs

  • Item Cordless Screwgun
  • Chuck Size 1/4" Hex
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Max. Torque 100 in.-lb.
  • No Load RPM 0 to 4200
  • Corded/Cordless Cordless
  • Brushless Motor Yes
  • Handle Type Soft Grip
  • Cordless Tool Battery Type Li-Ion
  • Battery Included No
  • Battery Pack Replacement 22DK18
  • Features Lock-On Button, Integrated LED, Magnetic Universal Holder, Depth Stop
  • Tool Length 9-13/32"
  • Tool Weight 3.0 lb.
  • Includes Screwdriver Bit, Bit Holder, Belt Clip, L-Boxx Inlay
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.