WV
BOSCH

1/4" Hex Cordless Screwgun Kit, 18.0 Voltage, Battery Included

  • Item # 36WH97
  • My Part #
  • Mfr. Model # SGH182-01
  • Catalog Page # N/A
  • UNSPSC # 27112710
1/4" Hex Cordless Screwgun Kit, 18.0 Voltage, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $393.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.22 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch 18 V EC brushless screwgun is lightweight, yet capable of long runtime for professional applications such as drywall installation. It can drive 3,400 screws on the single charge of a 4.0 Ah FatPack battery for speed and reliability. Its EC brushless motor provides top efficiency for uninterrupted work in a light, compact design. The screwgun also has out-of-the-way reverse control, and a lock-on button for continuous work. The Posi-Lokā„¢ nose piece design helps provide reliable depth control. The depth setting can stay locked when removed, eliminating time-consuming depth readjustments.

View More

Technical Specs

  • Item Cordless Screwgun Kit
  • Chuck Size 1/4" Hex
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Max. Torque 100 in.-lb.
  • No Load RPM 0 to 4200
  • Corded/Cordless Cordless
  • Brushless Motor Yes
  • Handle Type Soft Grip
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Features Lock-On Button, Integrated LED, Magnetic Universal Holder, Depth Stop
  • Tool Length 9-13/32"
  • Tool Weight 3.5 lb.
  • Includes Screwdriver Bit, Bit Holder, Belt Clip, (2) Batteries, Charger, Carrying Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Related Products

Customer Reviews


1/4 In Hex Cordless Screwgun Kit, 18.0 Voltage, Battery Included is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product and Excellent, I repeat, excellent customer service
Date published: 2017-01-06
  • y_2018, m_9, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36WH97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.