Skip Content

ST
BOSCH

1/2" Cordless Impact Wrench, 18.0 Voltage, 500 ft.-lb. Max. Torque, Bare Tool

  • Item # 45MW65
  • My Part #
  • Mfr. Model # IWHT180B
  • Catalog Page # 694
  • UNSPSC # 27112713
1/2" Cordless Impact Wrench, 18.0 Voltage, 500 ft.-lb. Max. Torque, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $278.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.95 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch Cordless High-Torque Impact Wrench features a heavy duty all-metal motor that delivers outstanding performance in tough industrial environments.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 500 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series Standard
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2100
  • Max. No Load RPM 1900
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Tool Length 5-3/4"
  • Tool Weight 3.6 lb.
  • Battery Pack Replacement 22DK18
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.