Skip Content

NC
BOSCH

1/2" Cordless Impact Wrench, 18.0 Voltage, 184 ft.-lb. Max. Torque, Bare Tool

  • Item # 39UK49
  • My Part #
  • Mfr. Model # IWMH182B
  • Catalog Page # 694
  • UNSPSC # 27112713
Cordless Impact Wrench,Pistol Grip,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and efficient, this impact wrench with ball detent bare-tool kit is ideal for professionals who spend a great deal of time driving high-torque nuts and anchors. It features a durable, spring-loaded hammer-and-anvil system delivers great impact endurance. Electronic motor and cell protection helps prevent overheating and overloading. The EC Brushless motor is engineered for long runtime, and delivers up to 185 ft.-lb. (2200 in.-lb.) of torque, 0-3,500 bpm and 0-2400 rpm. Battery and charger sold separately.

• Soft-grip wrapped housing
• Slim-grip handle
• Belt clip
• LED layout

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 184 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series EC Brushless
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3500
  • Max. No Load RPM 2400
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Tool Length 6-2/5"
  • Tool Weight 3.6 lb.
  • Battery Included No
  • Features Electronic Motor Protection Protects Against Overload, (3) LED Illumination, 3 Speed and Torque Settings
  • Includes Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.