Skip Content

ST
BOSCH

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 184 ft.-lb. Max. Torque, Battery Included

  • Item # 39RY35
  • My Part #
  • Mfr. Model # IWMH182-01
  • Catalog Page # 694
  • UNSPSC # 27112713
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 184 ft.-lb. Max. Torque, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.9 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and powerful, this brushless 1/2" impact wrench was engineered for construction professionals and auto mechanics who fasten high-torque nuts and anchors. It offers excellent maneuverability in tight spaces. It has a spring-loaded hammer-and-anvil system for great impact endurance and performance in wood- and metal-fastening applications. Additional features include soft-grip wrapped housing, a slim-grip handle, and a three-LED layout. Electronic Cell Protection provides overloading protection.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 184 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series EC Brushless
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3500
  • Max. No Load RPM 2500
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Battery Capacity 4.0Ah
  • Tool Length 6-3/8"
  • Tool Weight 3.6 lb.
  • Clutch Style Impact
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Features LED Worklight
  • Includes (2) Batteries, Charger, Belt Clip, Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.