Skip Content

C3
BOSCH

1/2" Cordless Impact Wrench, 18.0 Voltage, 133 ft.-lb. Max. Torque, Bare Tool

  • Item # 35GR02
  • My Part #
  • Mfr. Model # 24618B
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/2" Cordless Impact Wrench, 18.0 Voltage, 133 ft.-lb. Max. Torque, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Socket-Ready impact driver accepts 1⁄4" hex and 1⁄2" square drive sockets.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 133 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series Compact Impactor(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3200
  • Max. No Load RPM 2800
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 4.0Ah
  • Tool Length 5-3/4"
  • Tool Weight 3.8 lb.
  • Battery Included No
  • Battery Pack Replacement 22DK18
  • Features Spring Loaded Impact Mechanism Reduces User Fatigue, Faster and Offers More Torque, Built-In LED Light for Dark Areas
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.