Skip Content

WV
BOSCH

1/2" Cordless Impact Wrench, 18.0 Voltage, 137 ft.-lb. Max. Torque, Battery Included

  • Item # 30RW36
  • My Part #
  • Mfr. Model # IWBH182-01L
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Wrench,Soft Grip,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $244.75 / each

Web Price $306.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.17 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This impact wrench features a 1/2 In. pin detent drive with quick attach, allowing for maximum socket retention. A sloped detent provides fast, easy socket attachment. This tool is engineered to provide long motor life, with optimum performance and sustained runtime. With the Bosch Performance Control System, it allows users to adjust tool speed and torque with a push of a button for custom performance on a variety of tasks.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 137 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series EC Brushless
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3200
  • Max. No Load RPM 2800
  • Corded/Cordless Cordless
  • Handle Type Soft Grip
  • Battery Capacity 4.0Ah
  • Tool Length 17-1/2"
  • Tool Weight 3.6 lb.
  • Clutch Style Keyless
  • Battery Pack Replacement 22DK18
  • Features Select Between 3-Speed and Torque Settings to Maximize Power or Minimize Fastener Damage
  • Includes (2) Batteries, Charger, Carrying Case, (2) Exact Fit Insert Tray, Belt Clip
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


1/2 In Cordless Impact Wrench, 18.0 Voltage, 137 ft.-lb. Max. Torque, Battery Included is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Wish I'd bought one years ago! I absolutely love this impact wrench! I needed to be able to get my zero turn mower blades off easier than using a breaker bar and this Bosch tool does the job! What used to take me a good half hour now takes five minutes. Also, I love that the wrench is very small and lightweight--very important when I am working under the mower deck. I really do wish I'd purchased an impact wrench much, much sooner--would've saved me lots of time and effort--but, now that I have it, I'm sure I'll find other uses for it. I also like having two battery packs, the charger, and the nice case to keep everything in as one package--a definite plus!
Date published: 2016-12-16
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30RW36, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.