Skip Content

C3
BOSCH

1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool

  • Item # 49AX81
  • My Part #
  • Mfr. Model # HDS183B
  • Catalog Page # 705
  • UNSPSC # 20111603
Cordless Hammer Drill,18V,Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.9 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Compact ToughFeatures KickBack Control to help reduce the risk of injury from sudden tool reactions in bind-up conditions. Integrated acceleration sensors automatically shut the tool down when a potentially dangerous rotational torque reaction occurs in a bind-up scenario. The drill also features a heavy-duty, all-metal chuck for high-torque transfer.

• EC brushless motor
• 531 in.-lb. of torque
• 2 drilling speeds
• 28,500 bpm impact rate
• 20+1 precision clutch settings
• Electronic Motor Protection
• Electronic Cell Protection
• Long belt clip for secure hold

View More

Technical Specs

  • Item Cordless Hammer Drill
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 600/0 to 1900
  • Blows per Minute 0 to 31,500
  • Max. Torque 531 in.-lb.
  • Battery Included No
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Corded/Cordless Cordless
  • Tool Length 7-1/4"
  • Tool Weight 4.0 lb.
  • Clutch Style Keyless
  • Handle Type Pistol Grip
  • Battery Pack Replacement 22DK18
  • Features Flexible Power System, Built-In LED Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.