Skip Content

C3
BOSCH

1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Included

  • Item # 49AX79
  • My Part #
  • Mfr. Model # HDS183-01
  • Catalog Page # 705
  • UNSPSC # 20111603
Cordless Hammer Drill,531 in.-lb.,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $314.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch 18V EC Brushless Compact Tough™ 1/2 In. Hammer Drill/Driver features KickBack Control to help reduce the risk of injury from sudden tool reactions in bind-up conditions. Integrated acceleration sensors automatically shut the tool down when a potentially dangerous rotational torque reaction occurs in a bind-up scenario. This hammer drill/driver offers an upgraded, heavy-duty all-metal chuck that furnishes high torque transfer. With an efficient EC Brushless motor, this hammer drill/driver provides longer tool life as well as great runtime. You get powerful performance with an impact rate of 28,500 bpm for masonry applications and 20+1 precision clutch settings for reduced fastener damage. The kit includes two 18V 4.0 Ah FatPack batteries, battery charger, and a long belt clip for a secure hold.

View More

Technical Specs

  • Item Cordless Hammer Drill
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 600/0 to 1900
  • Blows per Minute 0 to 31,500
  • Max. Torque 531 in.-lb.
  • Battery Included (2) 22DK18
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Corded/Cordless Cordless
  • Tool Length 7-1/4"
  • Tool Weight 4.0 lb.
  • Clutch Style Keyless
  • Handle Type Pistol Grip
  • Battery Pack Replacement 39RY27
  • Features Flexible Power System, Built-In LED Light
  • Includes (2) FatPack Batteries, Charger, Soft Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.