Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BOSCH

1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool

  • Item # 49AX77
  • My Part #
  • Mfr. Model # HDH183B
  • Catalog Page # 694
  • UNSPSC # 20111603
1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Brushless, Brute Tough™ 1/2 In. Hammer Drill/Driver is made to tackle demanding materials such as metal or masonry anywhere on a worksite. It features KickBack Control to shut down automatically in a bind-up scenario, and a precision clutch with 25+1 settings for reduced overtightening, fewer damaged screw heads, and long service life. The EC Brushless motor delivers outstanding runtime, and the all-metal chuck delivers great bit grip and torque transfer.

Features:
• 663 In.-Lbs. of torque
• No-load BPM of 0-31,500
• Variable-speed selector for high-torque driving (0-480 rpm) or high-speed drilling (0-2,100 rpm)
• Electronic Motor and Cell Protection
• Durashield™ housing
• LED for illumination
• Long belt clip

View More

Technical Specs

  • Item Cordless Hammer Drill
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 480/0 to 2100
  • Blows per Minute 0 to 31,500
  • Max. Torque 663 in.-lb.
  • Battery Included No
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Corded/Cordless Cordless
  • Tool Length 8"
  • Tool Weight 5.1 lb.
  • Clutch Style Keyless
  • Handle Type Pistol Grip
  • Battery Pack Replacement 22DK18
  • Features Flexible Power System, Built-In LED Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.