Skip Content

C3
BOSCH

1/2" Cordless Hammer Drill, 18.0 Voltage, Battery Included

  • Item # 49AX76
  • My Part #
  • Mfr. Model # HDH183-01
  • Catalog Page # 705
  • UNSPSC # 20111603
Cordless Hammer Drill,Pistol Grip,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $357.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Brute Tough™ 1/2 In. hammer drill/driver kit features a powerful hammer drill with advanced features, 2 FatPack batteries, and an 18 V fast charger. The hammer drill is equipped with KickBack Control to automatically shut down when a potentially dangerous rotational torque reaction occurs in a bind-up scenario. It also features a precision clutch with 25+1 settings for accurate fastener driving with reduced overtightening. With an upgraded and durable all-metal chuck, it delivers outstanding bit grip and torque transfer. The efficient EC Brushless motor also delivers outstanding runtime and longer motor life.

Features:
• 2 18V 4.0 Ah FatPack batteries
• 18 V fast charger
• Up to 663 In.-Lbs. of torque
• No-load BPM of 0-31,500
• No-load RPM of 0-2,100 RPM
• Variable-speed selector with one setting for high-torque driving (0-480 RPM) and one best for high-speed drilling (0-2,100 RPM)
• Electronic Motor and Cell Protection
• Durashield™ housing
• LED for illumination
• Long belt clip

View More

Technical Specs

  • Item Cordless Hammer Drill
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 480/0 to 2100
  • Blows per Minute 0 to 31,500
  • Max. Torque 663 in.-lb.
  • Battery Included (2) 22DK18
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.0Ah
  • Corded/Cordless Cordless
  • Tool Length 8"
  • Tool Weight 5.1 lb.
  • Clutch Style Keyless
  • Handle Type Pistol Grip
  • Battery Pack Replacement 35KF16
  • Features Flexible Power System, Built-In LED Light
  • Includes (2) FatPack Batteries, Charger, Soft Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.