Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

1/2" Cordless Hammer Drill/Driver, 36.0 Voltage, Bare Tool

  • Item # 45MW60
  • My Part #
  • Mfr. Model # HDH361B
  • Catalog Page # N/A
  • UNSPSC # 20111603
1/2" Cordless Hammer Drill/Driver, 36.0 Voltage, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Hammer Drill/Driver
  • Voltage 36.0
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 4000/0 to 1800
  • Blows per Minute 0 to 27,000
  • Max. Torque 800 in.-lb.
  • Max. Power Not Specified
  • Battery Included No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Tool Length 9-3/4"
  • Tool Weight 7.6 lb.
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Features Hammer On/Off Ring, High Torque Mode, 15 Position Clutch, Ratcheting Chuck for One Handed Bit Changes
  • Includes Auxiliary Handle, Double Ended Bit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products