C3
BOSCH

1-1/8" x 36" SDS Max Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 40ZJ49
  • My Part #
  • Mfr. Model # HC5063
  • Catalog Page # N/A
  • UNSPSC # 27112801
1-1/8" x 36" SDS Max Hammer Drill Bit, Number of Cutter Heads: 4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Drilling Accessories~Hammer Drill Bits


$232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring inclined side cutters, this rotary hammer bit helps provide high-speed concrete drilling. The compact carbide head has an S-cutter design for fast dust removal and long life. The active-centering tip allows quick, accurate starts. A wear mark indicator assures accuracy of hole diameter. This bit fits Bosch SDS-max® hammers and competitive SDS-max® drive hammers and Hilti® hammers using TE-Y and TE-FY shanks.

• Highest drilling speed with inclined side cutters provides fast concrete drilling
• Compact head for fast dust removal and longer life
• Active-centering tip provides quick, accurate starts
• Wear mark indicator helps ensure accuracy of hole diameter

View More

Technical Specs

  • Drill Bit Grouping Set
  • Item Hammer Drill Bit
  • Shank Shape SDS Max
  • Shank Size 45/64"
  • Drill Bit Size 1-1/8"
  • Drilling Length 31"
  • Overall Length 36"
  • Number of Cutter Heads 4
  • Impact Rated No
  • Percussion Rated No
  • For Use With - Drills Rotary Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products