Skip Content

DV
BOSCH

Reciprocating Saw,5.0A,8 ft. Cord L

  • Item # 54EF96
  • My Part #
  • Mfr. Model # GSA 1100 E
  • Catalog Page # N/A
  • UNSPSC # 27112709
Reciprocating Saw,5.0A,8 ft. Cord L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Reciprocating Saw
  • Blade Stroke 1-1/8"
  • Strokes per Minute 0 to 2700
  • Amps 5.0
  • Adjustable Shoe 0 Degrees to 45 Degrees
  • Keyless Blade Clamp Yes
  • Cord Length 8 ft.
  • Corded/Cordless Corded
  • Number of Conductors 0
  • Tool Length 19-1/2"
  • Tool Weight 8 lb.
  • Voltage 240VAC
  • Features Integrated LED, Metal Hook
  • Includes (2) Saw Blades, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms