Navigation Menu New

Access My Account, Order History, Lists and more here.

48XV81 544006 UNSPSC # 23153002

Saw Plate,1 EA

  • Item # 48XV81
  • Mfr. Model # 544006
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The Bora 542006 WTX Saw Plate (aka Saw Sled or Circular Saw Guide) is designed to be sturdy, easy to use, stable, and safe. It connects to your circular saw at 3 different connecting points, offering stability and allowing you to cut with precision and confidence. It can be used with WTX Clamp Guides, and the Bora Rip Guide No. 48XV82 (available separately). Use it on any circular saw, right- or left-handed (available separately). It is ideal for woodworkers, carpenters, contractors, or anyone else who desires straight, true cuts on plywood or other sheet material.

Tap image to zoom.

Roll over image to zoom.

Saw Plate,1 EA

  • Item # 48XV81
  • Mfr. Model # 544006
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The Bora 542006 WTX Saw Plate (aka Saw Sled or Circular Saw Guide) is designed to be sturdy, easy to use, stable, and safe. It connects to your circular saw at 3 different connecting points, offering stability and allowing you to cut with precision and confidence. It can be used with WTX Clamp Guides, and the Bora Rip Guide No. 48XV82 (available separately). Use it on any circular saw, right- or left-handed (available separately). It is ideal for woodworkers, carpenters, contractors, or anyone else who desires straight, true cuts on plywood or other sheet material.

Technical Specs

  • Item Saw Plate
  • Type Universal
  • Dimensions (In.) 16 x 9
  • Surface Tip (In.) 2 in
  • For Use With Bora Clamp Edges, Bora Rip Guide
  • Characteristics Plastic
  • Application Woodworking, DIY Applications
  • Package Quantity 12

The Bora 542006 WTX Saw Plate (aka Saw Sled or Circular Saw Guide) is designed to be sturdy, easy to use, stable, and safe. It connects to your circular saw at 3 different connecting points, offering stability and allowing you to cut with precision and confidence. It can be used with WTX Clamp Guides, and the Bora Rip Guide No. 48XV82 (available separately). Use it on any circular saw, right- or left-handed (available separately). It is ideal for woodworkers, carpenters, contractors, or anyone else who desires straight, true cuts on plywood or other sheet material.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top