ST
BORA

Rip Guide Handle and Saw Plate Set,1 EA

  • Item # 48XV88
  • My Part #
  • Mfr. Model # 542008
  • Catalog Page # N/A
  • UNSPSC # 23153002
Rip Guide Handle and Saw Plate Set,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BORA Circular Saw Plate and Rip Guide System combines two tools for a versatile sawing system that allows you to easily make straight cuts up to 24” in width (at almost any length) without binding. The saw plate attaches to almost any circular saw, and the rip guide then attaches to the front. The saw plate can also be used with the WTX Clamp Edge (available separately). 

• Secure, 3-point attachment
• Easy adjustment
• Compatible with most circular saws, in right-handed and left-handed configuration
• Helps make straight cuts of any length up to 24” wide
• Compatible with WTX Clamp Edge (available separately)

View More

Technical Specs

  • Item Rip Guide Handle and Saw Plate Set
  • Type Universal
  • Dimensions (In.) 16" x 9" x 2"
  • Surface Tip (In.) 4
  • For Use With Bora Clamp Edges
  • Characteristics Plastic, Aluminum Body
  • Application Woodworking, DIY Applications
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.