Navigation Menu New

Access My Account, Order History, Lists and more here.

48XV84 542009 UNSPSC # 23153002

Jig Saw Guide,1 EA

  • Item # 48XV84
  • Mfr. Model # 542009
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed to seamlessly work with the Bora Clamp Edge (available separately), this jigsaw guide fits easily into the side groove, allowing it to slide along while the saw remains straight and stable. The design features 1 adjustable plate that locks down with a simple screw handle, allowing it to accommodate nearly any size jigsaw. It allows your saw to rest easy and snugly, without clamping the saw itself. It also facilitates quick changes in moving from one type of cut to another. Cut a straight line, remove the clamp edge, and immediately cut freehand.

• Fits most jigsaws
• Attaches easily to the Bora Clamp Edge (available separately)
• 2 "tongue and groove" points slide into the Bora Clamp Edge's side grooves
• Sliding side points and locking screw provide easy adjustment

Tap image to zoom.

Roll over image to zoom.

Jig Saw Guide,1 EA

  • Item # 48XV84
  • Mfr. Model # 542009
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed to seamlessly work with the Bora Clamp Edge (available separately), this jigsaw guide fits easily into the side groove, allowing it to slide along while the saw remains straight and stable. The design features 1 adjustable plate that locks down with a simple screw handle, allowing it to accommodate nearly any size jigsaw. It allows your saw to rest easy and snugly, without clamping the saw itself. It also facilitates quick changes in moving from one type of cut to another. Cut a straight line, remove the clamp edge, and immediately cut freehand.

• Fits most jigsaws
• Attaches easily to the Bora Clamp Edge (available separately)
• 2 "tongue and groove" points slide into the Bora Clamp Edge's side grooves
• Sliding side points and locking screw provide easy adjustment

Technical Specs

  • Item Jig Saw Guide
  • Type Universal
  • Dimensions (In.) 8-1/2 x 5-1/2
  • Surface Tip (In.) 2 in
  • For Use With Bora Clamp Edges
  • Characteristics Plastic
  • Application Woodworking, DIY Applications
  • Package Quantity 12

Designed to seamlessly work with the Bora Clamp Edge (available separately), this jigsaw guide fits easily into the side groove, allowing it to slide along while the saw remains straight and stable. The design features 1 adjustable plate that locks down with a simple screw handle, allowing it to accommodate nearly any size jigsaw. It allows your saw to rest easy and snugly, without clamping the saw itself. It also facilitates quick changes in moving from one type of cut to another. Cut a straight line, remove the clamp edge, and immediately cut freehand.

• Fits most jigsaws
• Attaches easily to the Bora Clamp Edge (available separately)
• 2 "tongue and groove" points slide into the Bora Clamp Edge's side grooves
• Sliding side points and locking screw provide easy adjustment

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top