Navigation Menu New

Access My Account, Order History, Lists and more here.

48XV86 542035 UNSPSC # 23153002

Extension,1 EA

  • Item # 48XV86
  • Mfr. Model # 542035
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The Bora WTX Extension Track with Connectors is designed for use with the Clamp Edge Saw Guide (available separately). It is made of heavy gauge, extruded aluminum, and it helps expand cutting capacity an additional 25". When used with the Bora WTX Clamp Edge Saw Guide, it can help you make straight cuts with your circular saw, jig saw, and router.

• 50" length
• Heavy gauge, extruded aluminum construction
• No flex and superior strength
• Use with circular saws, jig saws, or routers

Tap image to zoom.

Roll over image to zoom.

Extension,1 EA

  • Item # 48XV86
  • Mfr. Model # 542035
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The Bora WTX Extension Track with Connectors is designed for use with the Clamp Edge Saw Guide (available separately). It is made of heavy gauge, extruded aluminum, and it helps expand cutting capacity an additional 25". When used with the Bora WTX Clamp Edge Saw Guide, it can help you make straight cuts with your circular saw, jig saw, and router.

• 50" length
• Heavy gauge, extruded aluminum construction
• No flex and superior strength
• Use with circular saws, jig saws, or routers

Technical Specs

  • Item Extension
  • Type Light Weight
  • Dimensions (In.) 28 x 3
  • Surface Tip (In.) 1 in
  • For Use With Bora Clamp Edges
  • Characteristics Aluminum Body
  • Application Woodworking, DIY Applications
  • Package Quantity 6

The Bora WTX Extension Track with Connectors is designed for use with the Clamp Edge Saw Guide (available separately). It is made of heavy gauge, extruded aluminum, and it helps expand cutting capacity an additional 25". When used with the Bora WTX Clamp Edge Saw Guide, it can help you make straight cuts with your circular saw, jig saw, and router.

• 50" length
• Heavy gauge, extruded aluminum construction
• No flex and superior strength
• Use with circular saws, jig saws, or routers

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top