Skip Content

DV
BORA

Extension,1 EA

  • Item # 48XV85
  • My Part #
  • Mfr. Model # 542060
  • Catalog Page # N/A
  • UNSPSC # 23153002
Extension,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clamp Accessories

Product Details

The Bora WTX Extension Track with Connectors is designed for use with the Clamp Edge Saw Guide (available separately). It is made of heavy gauge, extruded aluminum, and it helps expand cutting capacity an additional 50". When used with the Bora WTX Clamp Edge Saw Guide, it can help you make straight cuts with your circular saw, jig saw, and router.

• 50" length
• Heavy gauge, extruded aluminum construction
• No flex and superior strength
• Use with circular saws, jig saws, or routers

View More

Technical Specs

  • Item Extension
  • Type Light Weight
  • Dimensions (In.) 53 x 3
  • Surface Tip (In.) 1
  • For Use With Bora Clamp Edges
  • Characteristics Aluminum Body
  • Application Woodworking, DIY Applications
  • Package Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.