Skip Content

C3
BORA

Dado Router Guide,1 EA

  • Item # 48XV83
  • My Part #
  • Mfr. Model # 542005
  • Catalog Page # N/A
  • UNSPSC # 23153002
Dado Router Guide,15 x 10 in. Dimension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This woodworking router guide is designed to help in making groove-style cuts like dados, rabbets and mortises. It works with all sizes of the Bora WTX clamp edge, fits just about any router, and is easy to attach and handle (lamp edge and router available separately).

• 1" Porter Cable bushing for easy mounting
• Works with all routers that are compatible with standard guide bushings
• Compatible with the Bora WTX clamp edge
• Allows for cutting wide dados with a 1/4" 3/8" or 1/2" router bit
• Large plate size for easy handling

View More

Technical Specs

  • Item Dado Router Guide
  • Type Universal
  • Dimensions (In.) 15 x 10
  • Surface Tip (In.) 2
  • For Use With Bora Clamp Edges
  • Characteristics Plastic
  • Application Woodworking, DIY Applications
  • Package Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.