Skip Content
ST
BORA

Combination Grit Sharpening Stone, 6" x 2" x 1", 220/1000, Coarse/Fine, Aluminum Oxide

  • Item # 3KYP3
  • My Part #
  • Mfr. Model # 501057
  • Catalog Page # N/A
  • UNSPSC # 27111908
Combination Grit Sharpening Stone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BORA 6" aluminum oxide sharpening stone is a 2 sided stone with one coarse grit and one fine grit side. It is intended for sharpening all types of edged tools and knives. Its compact size makes it ideal for bench work. The coarse, 240-grit lighter side is for final honing or touchups, and the rough, 150-grit dark side is for basic sharpening and removing nicks, etc.

• Ideal size for bench work
• Measures 6" x 2" x 1"
• For all types of tools and knives

View More

Technical Specs

  • Item Combination Grit Sharpening Stone
  • Abrasive Material Aluminum Oxide
  • Grit 220/1000
  • Grade Coarse/Fine
  • Length 6"
  • Width 2"
  • Height 1"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Combination Grit Sharpening Stone, 6 In x 2 In x 1 In , 220/1000, Coarse/Fine, Aluminum Oxide is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from got this really fast order at 8 am and got it at 230 pm came in two packages was not broken or chipped works well had an edge on my knife already and made it almost razor sharp with a few strokes my knife can cut paper with little effort
Date published: 2014-01-17
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3KYP3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.