Skip Content

DV
BORA-CLAMPS

Adjustable Square,Alum Base,12in

  • Item # 6FCR4
  • My Part #
  • Mfr. Model # 530212
  • Catalog Page # N/A
  • UNSPSC # 27111803
Adjustable Square,Alum Base,12in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This multi-angle adjustable square is designed to help eliminate guesswork when determining the layouts of complex angles. It offers 8 precise, pre-set locking positions that allow for consistent measurements from project to project. Its collapsible design allows for ease of use and multiple storage options. It is designed to fit easily in tool belts or pockets.

• Aluminum base
• Etched stainless steel ruler
• 8" Length
• 8 Locking positions
• Easy to open and close
• Precise Accuracy Within +/- .05°
• Collapsible design
• Easy to store and carry
• Pre-set angles: 22.5°, 45°, 67.5°, 90°, 112.5°, 135°, 157.5°

View More

Technical Specs

  • Item Adjustable Square
  • Material Extruded Aluminum Base and Etched Stainless Steel Ruler
  • Finish Matte
  • Body Size 13-1/2" x 6"H x 1"D
  • Tongue Size 12"
  • Size 12"
  • Graduations 1/8" and 1/16"
  • Features Precise Accuracy Within +/- .05 Degrees Tested to 50,000 Completed Folding Cycles, Collapsible Design Allows for Ease of Use and Multiple Storage Options, Consistent Measurements with 8 Pre Set Positions, Engineered for Everyday Use by The Professional/Contractor
  • Use With Woodworking,Measuring and Marking
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None