Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BORA-CLAMPS

Adjustable Square,Polymer,8 in.

  • Item # 6FCR2
  • My Part #
  • Mfr. Model # 530008
  • Catalog Page # N/A
  • UNSPSC # 27111803
Adjustable Square,Polymer,8 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multi-angle adjustable square is designed to help eliminate guesswork when determining the layouts of complex angles. It offers 4 precise, pre-set locking positions that allow for consistent measurements from project to project. Its collapsible design allows for ease of use and multiple storage options. It is designed to fit easily in tool belts or pockets.

• Durable composite poly material construction.
• 4 Multi-angle locking positions
• 8" Composite/poly construction
• Precise Accuracy Within +/- .05°
• Collapsible design
• Easy to store and carry
• Pre-Set Angles , 45°, 90°, 135°

View More

Technical Specs

  • Item Adjustable Square
  • Material Composite Polymer
  • Finish Matte
  • Body Size 8-29/32"L x 2-1/2"H x 1/2"D
  • Tongue Size 8"
  • Size 8"
  • Graduations 1/8" and 1/16"
  • Features Precise Accuracy Within +/- .05 Degrees Tested to 50,000 Completed Folding Cycles, Collapsible Design Allows for Ease of Use and Multiple Storage Options, Consistent Measurements with 8 Pre Set Positions, Engineered for Everyday Use by The Professional/Contractor
  • Use With Woodworking,Measuring and Marking
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.