Navigation Menu New

Access My Account, Order History, Lists and more here.

48XV90 545106K UNSPSC # 23153002

Aluminum Clamp Edge Clamp Edge Set,100 in Size

  • Item # 48XV90
  • Mfr. Model # 545106K
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The BORA WTX Clamp Edge and Saw Guide kit helps to facilitate straight cuts when working with a circular saw. The saw plate attaches to the circular saw, the clamp edge attaches tightly to your cutting material, and the two slide together via a channel-lock system. The saw plate attaches easily to most make and model circular saws, and works for both right handed and left handed models. The rigid, unwavering guide helps to keep your blade straight and true.

• 100” clamp edge
• Compatible with most circular saws, both in right-handed and left-handed configuration
• Clamp edge easily attaches and detaches
• High-quality aluminum construction

Tap image to zoom.

Roll over image to zoom.

Aluminum Clamp Edge Clamp Edge Set,100 in Size

  • Item # 48XV90
  • Mfr. Model # 545106K
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The BORA WTX Clamp Edge and Saw Guide kit helps to facilitate straight cuts when working with a circular saw. The saw plate attaches to the circular saw, the clamp edge attaches tightly to your cutting material, and the two slide together via a channel-lock system. The saw plate attaches easily to most make and model circular saws, and works for both right handed and left handed models. The rigid, unwavering guide helps to keep your blade straight and true.

• 100” clamp edge
• Compatible with most circular saws, both in right-handed and left-handed configuration
• Clamp edge easily attaches and detaches
• High-quality aluminum construction

Technical Specs

  • Item Clamp Edge
  • Type Clamp Edge Set
  • Size 100 in
  • Throat Depth (In.) 100 in
  • Material Aluminum
  • Application Woodworking, DIY Applications

The BORA WTX Clamp Edge and Saw Guide kit helps to facilitate straight cuts when working with a circular saw. The saw plate attaches to the circular saw, the clamp edge attaches tightly to your cutting material, and the two slide together via a channel-lock system. The saw plate attaches easily to most make and model circular saws, and works for both right handed and left handed models. The rigid, unwavering guide helps to keep your blade straight and true.

• 100” clamp edge
• Compatible with most circular saws, both in right-handed and left-handed configuration
• Clamp edge easily attaches and detaches
• High-quality aluminum construction

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top