Navigation Menu New

Access My Account, Order History, Lists and more here.

48XV75 545024 UNSPSC # 23153002

Aluminum Clamp Edge Clamp Edge,24 in Size

  • Item # 48XV75
  • Mfr. Model # 545024
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The Bora WTX clamp edge saw guide is ideal for helping you easily make straight cuts with your circular saw, router, or jigsaw (available separately). Tough and durable, it is constructed with heavy-gauge, extruded aluminum. The adjustable end clamp slides along the precise channels, and the locking handle grips the material, allowing you to make precise cuts.

• 24" long
• 3" wide
• Clamping pads secure to all surfaces
• Handle is molded with a hanging notch for convenient storage when not in use
• For use with circular saws, routers, jigsaws, and other portable power tools (available separately)

Tap image to zoom.

Roll over image to zoom.

Aluminum Clamp Edge Clamp Edge,24 in Size

  • Item # 48XV75
  • Mfr. Model # 545024
  • UNSPSC # 23153002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The Bora WTX clamp edge saw guide is ideal for helping you easily make straight cuts with your circular saw, router, or jigsaw (available separately). Tough and durable, it is constructed with heavy-gauge, extruded aluminum. The adjustable end clamp slides along the precise channels, and the locking handle grips the material, allowing you to make precise cuts.

• 24" long
• 3" wide
• Clamping pads secure to all surfaces
• Handle is molded with a hanging notch for convenient storage when not in use
• For use with circular saws, routers, jigsaws, and other portable power tools (available separately)

Technical Specs

  • Item Clamp Edge
  • Type Clamp Edge
  • Size 24 in
  • Throat Depth (In.) 24 in
  • Material Aluminum
  • Application Woodworking, DIY Applications

The Bora WTX clamp edge saw guide is ideal for helping you easily make straight cuts with your circular saw, router, or jigsaw (available separately). Tough and durable, it is constructed with heavy-gauge, extruded aluminum. The adjustable end clamp slides along the precise channels, and the locking handle grips the material, allowing you to make precise cuts.

• 24" long
• 3" wide
• Clamping pads secure to all surfaces
• Handle is molded with a hanging notch for convenient storage when not in use
• For use with circular saws, routers, jigsaws, and other portable power tools (available separately)

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top