Navigation Menu New

Access My Account, Order History, Lists and more here.

60JD18 TM400BAGGED UNSPSC # 24112401

Utility Mat, Black, Unfinished, Rubber

  • Item # 60JD18
  • Mfr. Model # TM400BAGGED
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Utility Mat, Black, Unfinished, Rubber

  • Item # 60JD18
  • Mfr. Model # TM400BAGGED
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Utility Mat
  • Color Black
  • Finish Unfinished
  • Material Rubber
  • Fits Universal
  • Installation Method Insert
  • Length 78 in
  • Width 71 in
  • Coverage Truck Bed
  • Features Custom Molded
Back to Top