Navigation Menu New

Access My Account, Order History, Lists and more here.

60JD17 TM420BAGGED UNSPSC # 24112401

Truck Bed Mat, Rubber, Insert Installation Method, 68 in Length, 95 in Width, Black

  • Item # 60JD17
  • Mfr. Model # TM420BAGGED
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Truck Bed Mat, Rubber, Insert Installation Method, 68 in Length, 95 in Width, Black

  • Item # 60JD17
  • Mfr. Model # TM420BAGGED
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Truck Bed Mat
  • Material Rubber
  • Installation Method Insert
  • Length 68 in
  • Width 95 in
  • Color Black
  • Finish Unfinished
  • For Truck Type Pickup Truck
  • Keeper Included No
  • Compatible with Make/Model/Year Universal
  • Features Custom Molded
Back to Top