Navigation Menu New

Access My Account, Order History, Lists and more here.

60JD15 TM633BAGGED UNSPSC # 24112401

Truck Bed Mat, Black, Unfinished, Rubber

  • Item # 60JD15
  • Mfr. Model # TM633BAGGED
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Truck Bed Mat, Black, Unfinished, Rubber

  • Item # 60JD15
  • Mfr. Model # TM633BAGGED
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Truck Bed Mat
  • Color Black
  • Finish Unfinished
  • Material Rubber
  • Fits 2014+ Chevy Colorado/Canyon
  • Installation Method Insert
  • Length 95 in
  • Width 46 in
  • Coverage Utility Mat
  • Features Universal
Back to Top