Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Truck Bed Mat: Rubber, Insert Installation Method, 71 in Lg, 78 in Wd

Item 
60JD08
Mfr. Model 
TM663BAGGED

Product Details

Catalog Page
N/A
Material
Rubber
Installation Method
Insert
Length
71 in
Width
78 in
Color
Black
Finish
Unfinished
For Truck Type
Pickup Truck
Keeper Included
No
Compatible with Make/Model/Year
GMC Silverado/Sierra 6.5 ft (Not HD) 2019+
UNSPSC
24112401
Country of Origin
USA (subject to change)
Product Description

Bed mats grip cargo for reduced load shifting. Mats also protect against scratches, dents, and harsh weather. Drain mats have rubber cleats to wick away moisture.