Navigation Menu New

Access My Account, Order History, Lists and more here.

60JD20 SRI2430C1PL UNSPSC # 0

30 in x 24 in Rubber Heavy Duty Mud Flaps, Black

  • Item # 60JD20
  • Mfr. Model # SRI2430C1PL
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

30 in x 24 in Rubber Heavy Duty Mud Flaps, Black

  • Item # 60JD20
  • Mfr. Model # SRI2430C1PL
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mud Flaps
  • Type Heavy Duty
  • Color Black
  • Material Rubber
  • Length 30 in
  • Width 24 in
  • Thickness 1/4 in
  • Application Truck
Back to Top