Navigation Menu New

Access My Account, Order History, Lists and more here.

60JD19 SRI2424C1PL UNSPSC # 0

24 in x 24 in Rubber Heavy Duty Mud Flaps, Black

  • Item # 60JD19
  • Mfr. Model # SRI2424C1PL
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

24 in x 24 in Rubber Heavy Duty Mud Flaps, Black

  • Item # 60JD19
  • Mfr. Model # SRI2424C1PL
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mud Flaps
  • Type Heavy Duty
  • Color Black
  • Material Rubber
  • Length 24 in
  • Width 24 in
  • Thickness 1/4 in
  • Application Truck
Back to Top