TP
BONOMI

316 Stainless Steel NPT x NPT x NPT Ball Valve, Locking Lever, 1-1/2" Pipe Size

  • Item # 46CE52
  • My Part #
  • Mfr. Model # 966N-11/2"
  • Catalog Page # 2868
  • UNSPSC # 40141607
316 Stainless Steel NPT x NPT x NPT Ball Valve, Locking Lever, 1-1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $545.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bonomi® ball valve features self-adjusting stem packing and has a 90° flow pattern with Off position.

View More

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style 3-Way
  • General Connection Type Male NPT
  • Valve Structure 3-Piece
  • Pipe Size 1-1/2"
  • Connection Type NPT x NPT x NPT
  • Port Full L
  • Max. Pressure 800 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -20 Degrees to 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Stem Material 304 Stainless Steel
  • Body Seal Material RPTFE
  • Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards ANSI B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.