ST
BONOMI

1/2" Check Valve, CF8M 316 Stainless Steel, NPT Connection Type

  • Item # 46CE64
  • My Part #
  • Mfr. Model # S800-1/2"
  • Catalog Page # 2900
  • UNSPSC # 40141622
1/2" Check Valve, CF8M 316 Stainless Steel, NPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This BonomiĀ® check valve allows flow in only 1 direction to prevent backflow, while the spring-actuated design allows fast seating action. FNPT connections. Dual guided stem and disc plus a soft PTFE seal for a bubble-tight shutoff. The stainless steel body and spring are corrosion resistant and suitable for use with chemicals. Valve can be mounted vertically or horizontally.

View More

Technical Specs

  • Item Check Valve
  • Material of Construction CF8M 316 Stainless Steel
  • Size 1/2"
  • Connection Type NPT
  • Length 2-5/16"
  • Width 1-11/32"
  • Overall Height 1-11/32"
  • Max. Steam Pressure 125 psi WSP
  • Max. Water Pressure 800 psi
  • Cracking Pressure 0.5 psi
  • Max. Temp. 450 Degrees F
  • Mounting Position Any
  • Seat Material PTFE
  • Spring Material Stainless Steel
  • Seal Material PTFE
  • Flow 5.2 gpm
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.