Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BONDO

File Blade, Half Rnd, 10 In, Use With 3NLR3

  • Item# 3NLR4
  • Mfr. Model# 122
  • Catalog Page# 1173
  • UNSPSC# 27111902
File Blade,Half Rnd,10 In,Use With 3NLR3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Blade
  • Type Half Round
  • Length 10"
  • Characteristics Half Round File Blade Easily Removes and Shapes Partially Cured Body Filler
  • Application Body Filler Shaper Blade For Filing and Shaping Flat or Contoured Auto Body Panels
  • For Use With 3NLR3 (Bondo(R) 3-Position File Holder)
  • Material Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.