Skip Content

NC
BONDO

Fiberglass Resin,Liquid,1Gal,Light Straw

  • Item # 3RAR5
  • My Part #
  • Mfr. Model # 404
  • Catalog Page # 941
  • UNSPSC # 13111037
Fiberglass Resin,Liquid,1Gal,Light Straw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bondo® fiberglass resin with hardener can be used alone or with fiberglass tape, cloth, or mat to repair fiberglass boats, snowmobiles, jet skis, bathtubs, and showers.

View More

Technical Specs

  • Item Fiberglass Resin
  • Size 1 gal.
  • Type Liquid
  • Color Light Straw
  • For Use With Fiberglass, Or With Damaged Wood or Concrete As A Sealer
  • Includes Liquid Hardener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Fiberglass Resin,Liquid,1Gal,Light Straw is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from The resin worked well, didn't smell too strongly, and I still holding water out of the patch I repaired. the activator didn't work as well as it could have and left it a little tacky until I put a couple drops on a brush and brushed over the repair. then it was fine and ready for a good sanding. saved me thousands doing the repair myself. over all, good product. would buy again.
Date published: 2016-08-21
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3RAR5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.