Navigation Menu New

Access My Account, Order History, Lists and more here.

453U56 69600 UNSPSC # 27111710

Hex Key Set: L, Metric/SAE, Extra Long, 22 Pieces, Alloy Steel, Color Coded, 1 Tips, 3 in

  • Item # 453U56
  • Mfr. Model # 69600
  • UNSPSC # 27111710
  • Catalog Page # 805 805
Country of Origin USA. Country of Origin is subject to change.

These L-shaped color-coded ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with hex key holders in a different color that organize and ease identification of hex keys. The short arm comes with a regular hex end tip. The tip at the end of each arm can be inserted into the hex indentation in the bolt or screw and the arm is turned to rotate the fastener.

Tap image to zoom.

Roll over image to zoom.

Hex Key Set: L, Metric/SAE, Extra Long, 22 Pieces, Alloy Steel, Color Coded, 1 Tips, 3 in

  • Item # 453U56
  • Mfr. Model # 69600
  • UNSPSC # 27111710
  • Catalog Page # 805 805
Country of Origin USA. Country of Origin is subject to change.

These L-shaped color-coded ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with hex key holders in a different color that organize and ease identification of hex keys. The short arm comes with a regular hex end tip. The tip at the end of each arm can be inserted into the hex indentation in the bolt or screw and the arm is turned to rotate the fastener.

Technical Specs

  • Item Hex Key Set
  • Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
  • Finish Color Coded
  • Number of Pieces 22
  • Container Type None
  • Length Family Extra Long
  • End Shape Hex
  • Number of Tips 1
  • Non-Sparking No
  • Non-Magnetic No
  • Tether Ready No
  • Corrosion Resistant Yes
  • Insulated No
  • Measurement Type Metric, SAE
  • Material Alloy Steel
  • Driver Material Alloy Steel
  • Fastener Holding No
  • Key Shape L
  • Number of Ball Ends 1
  • Handle Type Plain- Color Coded
  • Grip Style Plain
  • Handle Material Alloy Steel
  • Standards ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
  • Includes Plastic Index

These L-shaped color-coded ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with hex key holders in a different color that organize and ease identification of hex keys. The short arm comes with a regular hex end tip. The tip at the end of each arm can be inserted into the hex indentation in the bolt or screw and the arm is turned to rotate the fastener.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top