Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BON CHEF

6-1/2" Stainless Steel Teaspoon with Manhattan Pattern; PK12

  • Item# 13C158
  • Mfr. Model# S3000
  • Catalog Page# N/A
  • UNSPSC# 52151704
6-1/2" Stainless Steel Teaspoon with Manhattan Pattern; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flatware

Technical Specs

  • Item Teaspoon
  • Pattern Manhattan
  • Material Stainless Steel
  • Length 6-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms