Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BON CHEF

6-3/10" Stainless Steel Teaspoon with Tuscany Pattern; PK12

  • Item# 13C126
  • Mfr. Model# S300
  • Catalog Page# N/A
  • UNSPSC# 52151704
6-3/10" Stainless Steel Teaspoon with Tuscany Pattern; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Complement your décor with Tuscany-style, stainless steel flatware.

View More

Technical Specs

  • Item Teaspoon
  • Pattern Tuscany
  • Material Stainless Steel
  • Length 6-3/10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms