Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BON CHEF

9-7/10" Stainless Steel Steak Knife with Tuscany Pattern; PK12

  • Item# 13C140
  • Mfr. Model# S315
  • Catalog Page# N/A
  • UNSPSC# 52151702
9-7/10" Stainless Steel Steak Knife with Tuscany Pattern; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flatware

Product Details

Complement your décor with Tuscany-style, stainless steel flatware.

View More

Technical Specs

  • Item Steak Knife
  • Pattern Tuscany
  • Material Stainless Steel
  • Length 9-7/10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms