Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BON CHEF

10" Stainless Steel Steak Knife with Gaucho Pattern; PK12

  • Item# 13C122
  • Mfr. Model# S936
  • Catalog Page# N/A
  • UNSPSC# 52151702
10" Stainless Steel Steak Knife with Gaucho Pattern; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Razor-sharp blades slice cleanly through meat.

View More

Technical Specs

  • Item Steak Knife
  • Type Polypropylene Handle, Pointed Tip
  • Pattern Gaucho
  • Material Stainless Steel
  • Length 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms