Skip Content
WG
BON CHEF

Serving Tray,11x11,Stainless Steel

  • Item # 13C117
  • My Part #
  • Mfr. Model # 61362
  • Catalog Page # N/A
  • UNSPSC # 48101915
Serving Tray,11x11,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Hammered Tray,16 x 16 In.
AMERICAN METALCRAFT
Hammered Tray,16 x 16 In.
Item# 20X560
View Product
Tray,Rectangular,18 1/4x12 1/2
TABLECRAFT PRODUCTS COMPANY
Tray,Rectangular,18 1/4x12 1/2
Item# 6EYY9
View Product
Tray,Rectangular,21-1/2x14
TABLECRAFT PRODUCTS COMPANY
Tray,Rectangular,21-1/2x14
Item# 6EYZ0
View Product

Technical Specs

  • Item Serving Tray
  • Length 11"
  • Width 11"
  • Color Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms