Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BON CHEF

13-1/2" Stainless Steel Serving Spoon

  • Item# 13C080
  • Mfr. Model# 9458
  • Catalog Page# N/A
  • UNSPSC# 52151704
13-1/2" Stainless Steel Serving Spoon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This serving untensil features a curved, stay-cool handle for comfort.

View More

Technical Specs

  • Item Serving Spoon
  • Material Stainless Steel
  • Length 13-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms