Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BON CHEF

15"L Stainless Steel 6.00 oz. Serving Ladle, Stainless Steel

  • Item # 13C078
  • Mfr. Model # 9456
  • Catalog Page # N/A
  • UNSPSC # 48101815
15"L Stainless Steel 6.00 oz. Serving Ladle, Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This serving untensil features a curved, stay-cool handle for comfort.

View More

Technical Specs

  • Item Serving Ladle
  • Serving Utensil Capacity 6.00 oz.
  • Serving Utensil Product Grouping
  • Utensil Material Stainless Steel
  • Dishwasher Safe Yes
  • Utensil Length 15"
  • Utensil Width 3"
  • Utensil Handle Material Stainless Steel
  • Utensil Color Stainless Steel
  • Utensil Handle Color Stainless Steel
  • NSF Certified No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms