Skip Content

DG
BON CHEF

10-1/4"L Stainless Steel No Capacity Pastry Server, Stainless Steel

  • Item # 13C087
  • My Part #
  • Mfr. Model # 9465
  • Catalog Page # N/A
  • UNSPSC # 52151616
Pastry Server,10-1/4 Inch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This serving untensil features a curved, stay-cool handle for comfort.

View More

Technical Specs

  • Item Pastry Server
  • Serving Utensil Capacity No Capacity
  • Utensil Material Stainless Steel
  • Dishwasher Safe Yes
  • Utensil Length 10-1/4"
  • Utensil Width 2-3/4"
  • Utensil Handle Material Stainless Steel
  • Utensil Color Stainless Steel
  • Utensil Handle Color Stainless Steel
  • NSF Certified No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products