Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BON CHEF

Stainless Steel Lid Holder

  • Item# 13C063
  • Mfr. Model# 60304LH
  • Catalog Page# N/A
  • UNSPSC# 48101810
Stainless Steel Lid Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cookware

Technical Specs

  • Item Lid Holder
  • Type For Use with 1-qt. Saute Pan
  • Material Stainless Steel
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None