Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BON CHEF

Stainless Steel Chefs Pan; Capacity (Qt.): 3-1/2

  • Item# 13C040
  • Mfr. Model# 60008
  • Catalog Page# N/A
  • UNSPSC# 48101810
Stainless Steel Chefs Pan; Capacity (Qt.): 3-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This stainless steel, induction-ready pan can be used on gas ranges or put into the oven.

View More

Technical Specs

  • Item Chefs Pan
  • Type 12"
  • Capacity (Qt.) 3-1/2
  • Overall Length (In.) 21-7/10
  • Overall Width (In.) 12
  • Overall Height (In.) 6-1/5
  • Color Silver
  • Material Stainless Steel
  • Includes Lid
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms