Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOLLE SAFETY

Spider Scratch-Resistant Safety Glasses, ESP Lens Color

  • Item # 20V838
  • My Part #
  • Mfr. Model # 40068
  • Catalog Page # N/A
  • Catalog Group # H1263
  • UNSPSC # 46181802
Spider Scratch-Resistant Safety Glasses, ESP Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ESP lenses are perfect for indoor and outdoor use, as they reduce eye strain and fatigue caused by blue light. There is even a lower protection ledge under each lens to block particles and debris from coming at your eye from below. The non-slip rubber nose pads keep the glasses securely in place. Each pair of glasses comes with a soft pouch and adjustable cord.

View More

Technical Specs

  • Item Safety Glasses
  • Series Spider
  • Gender Unisex
  • Lens Color ESP
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Dark Gun Metal Gray
  • Eyewear Size Universal
  • Frame Material Nylon/TPE
  • Lens Material Polycarbonate
  • Temple Color Dark Gun Metal Gray
  • Temple Style Non-Slip, Tipgrip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Cleaning Pouch, Adjustable Detachable Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms