Skip Content

WV
BOLLE SAFETY

Spider Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 20V836
  • My Part #
  • Mfr. Model # 40066
  • Catalog Page # N/A
  • Catalog Group # H1263
  • UNSPSC # 46181802
Safety Glasses,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $16.61 / each

Web Price $18.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ESP lenses are perfect for indoor and outdoor use, as they reduce eye strain and fatigue caused by blue light. There is even a lower protection ledge under each lens to block particles and debris from coming at your eye from below. The non-slip rubber nose pads keep the glasses securely in place. Each pair of glasses comes with a soft pouch and adjustable cord.

View More

Technical Specs

  • Item Safety Glasses
  • Series Spider
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Dark Gun Metal Gray
  • Eyewear Size Universal
  • Frame Material Nylon/TPE
  • Lens Material Polycarbonate
  • Temple Color Dark Gun Metal Gray
  • Temple Style Non-Slip, Tipgrip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Cleaning Pouch, Adjustable Detachable Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.