Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BOLLE SAFETY

Slam Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color

  • Item # 20V740
  • Mfr. Model # 40082
  • Catalog Page # 1704
  • Catalog Group # H1258
  • UNSPSC # 46181802
Slam Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

These safety glasses are high contour, with a single lens and 180° distortion free viewing and superior optical quality. The fully recyclable, rimless frame is nonconductive and has no metal parts. The ESP lens reduces eye strain and fatigue caused by blue light, so these safety glasses are perfect for indoor or outdoor use.

View More

Technical Specs

  • Item Safety Glasses
  • Series Slam
  • Gender Unisex
  • Lens Color Yellow
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Matte Black
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Matte Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.