Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BOLLE SAFETY

Override Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color

  • Item # 20V830
  • My Part #
  • Mfr. Model # 40055
  • Catalog Page # N/A
  • Catalog Group # H1229
  • UNSPSC # 46181802
Override Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These safety glasses fit over prescription eyewear to provide high impact protection. They are designed with a molded cheek/brow guard and side shield for optimum protection. Adjustable nylon temples bring optimal fit and comfort. There is a single piece lens with distortion free viewing and superior optical quality. Includes an adjustable cord.

View More

Technical Specs

  • Item Safety Glasses
  • Series Override
  • Gender Unisex
  • Lens Color Yellow
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design OTG
  • Eyewear Frame Style Frameless
  • Frame Color Yellow
  • Eyewear Size Universal
  • Frame Material Nylon/Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Yellow/Black
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Adjustable Detachable Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.